Shop All Air Guns
Campbell Hausfeld
Accessory Kit, w/Case, 25pcs.
Mfr # MP520010AV
Zoro # G7362516
original price:
$32.95
5% off
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Prevent Corrosion
- Includes 1/4 inch NPT (M) (F) Plugs, 5 to 150 psi gauge, Ball-foot Chuck, Blowgun, Carrying Case, Coupler, Dual-foot Chuck, Extension, Inflation Needles, Male Coupling, PTFE Thread Sealant Tape, Rubber Blow Gun Tip, Safety Nozzle, Tapered Inflators
- Color Silver
- Nozzle Safety
- Standards Prop 65
Product Information
- Brand Campbell Hausfeld
- MFR # MP520010AV
- Zoro # G7362516
- UPC # 045564584924
- Country of Origin China
- Category Air Guns
Dimensions
Air Gun Inlet Size | 1/4" NPT |
Air Inlet Size | 1/4 in |
Details
Application | Prevent Corrosion |
Includes | 1/4 inch NPT (M) (F) Plugs, 5 to 150 psi gauge, Ball-foot Chuck, Blowgun, Carrying Case, Coupler, Dual-foot Chuck, Extension, Inflation Needles, Male Coupling, PTFE Thread Sealant Tape, Rubber Blow Gun Tip, Safety Nozzle, Tapered Inflators |
Color | Silver |
Nozzle | Safety |
Standards | Prop 65 |
Item | Accessory Kit,w/Case,25pcs. |
Air Inlet Gender | Female, Male |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 150 psi |
Description
Accessory Kit,w/Case,25pcs., Lever, Nozzle Safety, Air Inlet Size 1/4 in, Air Inlet Gender Female, Male, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111120)
- DRILL AMERICA m6x1 HSS 4 Flute Hand Tap Set (DWTS6X1)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.90mm (112113900)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- CAMPBELL HAUSFELD Blow Gun Inflator Kit (MP2116)
- CAMPBELL HAUSFELD Pneumatic Kit Blow Gun, 7pcs. (MP514100AV)
- CAMPBELL HAUSFELD Blow Gun, 2 ft. Extended (MP515600AV)
- CAMPBELL HAUSFELD Air Tool and Accessory Kit, 1/4" I/M, 17pc (MP284701AV)
- CAMPBELL HAUSFELD Caulk Gun, Air Powered (PL155800AV)
- TRU-FLATE Blow Gun Rubber Tip (99005)
- Campbell Hausfeld Air Guns & Accessories