Shop All Shackles
Campbell Chain & Fittings
Campbell Multi-purpose Self-colored Anchor Shackles
Mfr # 5410605
Zoro # G802696781
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1
- Width 2.3
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5410605
- Zoro # G802696781
- UPC # 20418076206
- Country of Origin Unknown
- Category Shackles
Dimensions
Height | 1 |
Width | 2.3 |
Description
This screw-pin anchor shackle is ideal for connecting loads that need frequent removal and reconnection. If needed, multiple chains can be attached to the shackle’s large bows (provided the load will not move on the pin). For added safety, the working load limit is engraved onto each shackle to help prevent overloading. Drop-forged carbon steel bodies provide superior strength. See chart below for shackle size and load specifications.
Select size and working load limit from the drop-down menus above.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- EXTREME MAX Extreme Max 3008.0136 Solid Braid MFP Utility Rope - 5/8" x 25', Red (3008.0136)
- COTTERMAN 19 ft 8 in Fixed Ladder with Safety Cage, Steel, 17 Steps, Forward Exit, Powder Coated Finish (M17WC C1)
- BISON LIFTING EQUIPMENT 1/2 Ton Horizontal Drum Lifter (HDL-05)
- CAMPBELL CHAIN & FITTINGS C419S Anchor Shackle, 1500 Lb Load, 516 In, 38 In Screw Pin, Painted, 5410505 (5410505)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410695)
- CAMPBELL CHAIN & FITTINGS #11 Alloy Latched Swivel Hoist Hook, 11 Ton PL, Forged Alloy, Painted Orange (3953115PL)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724615)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724415)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504515)
- FEHR Anchor Shackle, in Trade, 55 ton Working Load, Commercial Grade, Steel, Galvanized (CGSPA100X5C)
- Campbell Chain & Fittings Lifting Hardware