Shop All Shackles
Campbell Chain & Fittings
9/32" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green
Mfr # 5748495
Zoro # G5422816
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 4,300 lb
- Color Green
- Material Alloy Steel
- Hook Attachment Type Clevis
- Clevis Pin Diameter 3/8 in
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5748495
- Zoro # G5422816
- UPC # 020418193309
- Country of Origin United States
- Category Shackles
Dimensions
Clevis Pin Diameter | 3/8 in |
Hook Reach Length | 4 11/16 in |
Trade Size | 9/32 in |
Clevis Inside Width | 1/4 in |
Overall Width | 3 5/8 in |
Compatible Chain Trade Size | 9/32 in |
Usable Length | 4 3/4 in |
Hook Opening Width | 1 5/8 in |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 4,300 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/32 in, Hook Opening Width 1 5/8 in, Usable Length 4 3/4 in, Overall Width 3 5/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/4 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOL Sling (SF1204G10DOL)
- METALTECH 5 in. Caster Lock Pin (I-CAS5PIN)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- US CARGO CONTROL 2" Lashing Truck Tie Down Winch (Left) (TW200L)
- CAMPBELL CHAIN & FITTINGS #11 Alloy Latched Swivel Hoist Hook, 11 Ton PL, Forged Alloy, Painted Orange (3953115PL)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Zinc Plated (T9600635)
- CAMPBELL CHAIN & FITTINGS Anchor Shackle, 5 Ton Load, 58 In, 34 In Screw Pin, Galvanized, 5411095 (5411095)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Grab Hook, Grade 43, Zinc Plated (T9501524)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Hot Galvanized (T9640835)
- CAMPBELL CHAIN & FITTINGS 419S Anchor Shackle, 85 Ton Load, 1 In, 118 In Screw Pin, Painted (5411605)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Slip Hook, Grade 43, Zinc Plated (T9401524)
- Campbell Chain & Fittings Shackles