Shop All S Hooks
Campbell Chain & Fittings
#60 "S" Hook, Zinc Plated
Mfr # 6106024
Zoro # G3562295
product price: $0.52
/ea
Sold in multiples of 19 for $9.88
$9.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length No. 70
- Working Load Limit 35 lb.
- Basic Hook Material Low Carbon Steel
- Hook Finish Zinc Plated
- Weight 0.04 lb.
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6106024
- Zoro # G3562295
- Country of Origin United States
- Category S Hooks
Dimensions
Overall Length | No. 70 |
Details
Hook Item | S Hooks |
Working Load Limit | 35 lb. |
Basic Hook Material | Low Carbon Steel |
Hook Finish | Zinc Plated |
Weight | 0.04 lb. |
Hook Type | Utility |
Item | No.60 S-Hook Blu-Krome 50 Pcs Per Carton |
Description
No.60 S-Hook Blu-Krome 50 Pcs Per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Satin Nickel (SDLS480U15)
- BIG HORN Multi-Strike Template - 16" Carrier w/ 1" x 2-1/4" Deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" T (70159)
- STRYBUC Vinyl Glazing Bead Black (900-17038)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Matte Black Hinges (3070pri8401LH10B714)
- CAMPBELL CHAIN & FITTINGS #80 "S" Hook, Zinc Plated (6108024)
- CAMPBELL CHAIN & FITTINGS #100 "S" Hook, Zinc Plated (6101024)
- CAMPBELL CHAIN & FITTINGS #40 "S" Hook, Zinc Plated (6104024)
- CAMPBELL CHAIN & FITTINGS #72 "S" Hook, Zinc Plated (6107224)
- CAMPBELL CHAIN & FITTINGS #120 "S" Hook, Zinc Plated (6101224)
- CAMPBELL CHAIN & FITTINGS #81 "S" Hook, Bright (6108114)
- NATIONAL MFG SALES 2.12 in. Steel Closed S-Hook, Zinc Plated, 3PK (5706155)
- Campbell Chain & Fittings S Hooks