Shop All Chains
Campbell Chain & Fittings
5/16" Grade 70 Transport Chain, Yellow Chromate, 50' per Square Pail
Mfr # T0510526
Zoro # G4019550
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 4,700 lb
- Grade 70
Product Information
- Brand Campbell Chain & Fittings
- MFR # T0510526
- Zoro # G4019550
- UPC # 020418183874
- Country of Origin United States
- Category Chains
Dimensions
Trade Size | 5/16 in |
Length | 50 ft |
Overall Length | 50 ft |
Link Inside Length | 1 1/4 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 50 ft, Links per Foot 10, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Yellow Zinc Chromate, Material Thickness 11/32 in, Weight per Foot 1.02 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALFANT SEWING FABRICATORS, INC. Chalfant Black Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 9'H with HD Wear Pleats (130/8X9PBLK)
- ROADPRO Ratchet Tie-Downs, w/Anti-Scratch, 1x15ft. (RPRTD04R)
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0332024)
- CAMPBELL CHAIN & FITTINGS #4 Straight Link Coil Chain, Zinc Plated, 100' per Reel (AW0330427)
- CAMPBELL CHAIN & FITTINGS Chain Deco No10 Brsnic 40Ft Rl (0722010)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 WHT 40' (T0722004N)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Galvanized, 60' per Square Pail (T0184536)
- CAMPBELL CHAIN & FITTINGS CHAIN DBLLOOP2/O ZN155' (T0722027N)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 5/16"" ZN 60' (722227)
- Campbell Chain & Fittings Chains, Ropes & Cables