Shop All Shackles
Campbell Chain & Fittings
3/8" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green
Mfr # 5748695
Zoro # G5422807
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 8,800 lb
- Clevis Inside Width 1/2 in
- Finish Painted
- Standards ASME B30.9, ASTM A952, B30.10, OSHA
- Material Alloy Steel
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5748695
- Zoro # G5422807
- UPC # 020418193316
- Country of Origin United States
- Category Shackles
Dimensions
Clevis Inside Width | 1/2 in |
Clevis Pin Diameter | 1/2 in |
Hook Reach Length | 5 9/16 in |
Trade Size | 3/8 in |
Hook Opening Width | 1 7/8 in |
Usable Length | 5 5/8 in |
Compatible Chain Trade Size | 3/8 in |
Overall Width | 4 1/4 in |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 8,800 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/4 in, Hook Opening Width 1 7/8 in, Usable Length 5 5/8 in, Overall Width 4 1/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 1/2 in, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 15 ft L, 6 in W, Nylon, Yellow (EET4-906-15)
- CASTERHQ 4"x2" Tool Box Kit, Polyoflein Wheel, 500 Lbs Capacity (CB-9TBPO42)
- BILCO The Barracuda™ Intruder Defense System For Inward Swinging Commercial Doors - DSI-1 (DSI-1)
- SUPERWINCH Clutch Handle (90-24547)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook w/ Latch, PL, #22, 1 Ton, Forged Alloy, Painted Orange (3924215PL)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5410635)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410895)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504415)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5410805)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411035)
- Campbell Chain & Fittings Lifting Hardware