Shop All Wire Rope & Cable
Campbell Chain & Fittings
3/32" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel
Mfr # 7000327
Zoro # G1019490
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Outside Dia. 3/32 in
- Strand Type 7 x 7
- Cable Size 3/32 in
- Coating Material None
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7000327
- Zoro # G1019490
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Cable Size | 3/32 in |
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Details
Description
Cable, Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSEN MANUFACTURING 24" Round Security Planter, Concrete (RP24X24)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Top Lock Brake, Loads Up To 315 lb (PGT50748ZN-TPU33(GG))
- ALBION 4" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 800 lb (16DT04201S)
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- CAMPBELL CHAIN & FITTINGS Galvanized Galvanized Steel 5/16 in. D X 200 ft. L Aircraft Cable (7000927)
- CAMPBELL CHAIN & FITTINGS 3/16" 7 x 19 Cable, Galvanized Wire, 250 Feet per Reel (7000627)
- CAMPBELL CHAIN & FITTINGS Campbell 7000227 Aircraft Cable, 96 lb Working Load Limit, 500 ft L, 1/16 in Dia, Galvanized Steel (700-0227)
- CAMPBELL CHAIN & FITTINGS Cable 5/16" 7X19 Galv (7000927)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000427)
- CAMPBELL CHAIN & FITTINGS 1/16" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000227)
- SOUTHERN WIRE Southern Wire® 500' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00210)
- Campbell Chain & Fittings Wire Rope & Cable