Shop All Connecting & Clevis Links
Campbell Chain & Fittings
3/16" x 1" Repair Link, Steel, Zinc Plated, UPC Tagged
Mfr # T5950124
Zoro # G3562067
product price: $0.89
/ea
Sold in multiples of 8 for $7.12
$7.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Connecting Link
- Link Type Connecting Link
Product Information
- Brand Campbell Chain & Fittings
- MFR # T5950124
- Zoro # G3562067
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Details
Item | 3/16In X 1In Repair Link Upc Tagged |
Product Type | Connecting Link |
Link Type | Connecting Link |
Description
Connecting Link, Link Type Connecting Link, Product Type Connecting Link, Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60302BK)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A6E24B4C1P6)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22120)
- CAMPBELL CHAIN & FITTINGS 5/8" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779255)
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950324)
- CAMPBELL CHAIN & FITTINGS Quick Link 1/4" Ss (T7630536)
- CAMPBELL CHAIN & FITTINGS 7/8" Twisted Clevis, Long Body, Forged, Electro-Galvanized (T3899919)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Mild Steel Cold Shut 800 lb (T4900424)
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Repair Link, Steel, Zinc Plated (5801024)
- KONG USA Quick Links C.S.mm. 12 Non-Tested (400120ZB2XK)
- Campbell Chain & Fittings Connecting & Clevis Links