Shop All Blocks, Sheaves & Pulleys
Campbell Chain & Fittings
3002K, 6” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized
Mfr # 7207135
Zoro # G1018985
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cable Size 3/4 in
- Designed For Wire Rope
- Attachment Type Screw Pin Anchor Shackle
- Rope Dia. 3/4"
- Working Load Limit 2500 lb
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7207135
- Zoro # G1018985
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/4 in |
Rope Dia. | 3/4" |
Sheave Width | 1" |
Sheave Outside Dia. | 3-1/2" |
Details
Item | 3002K 6In Dbl Reg Wood Shell Block |
Designed For | Wire Rope |
Attachment Type | Screw Pin Anchor Shackle |
Working Load Limit | 2500 lb |
Finish | Galvanized |
Bearing Type | Bronze Bushing |
Sheave Material | Wood |
Description
3002K 6In Dbl Reg Wood Shell Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00704)
- PEERLESS Chain, Passing Link, 100 ft., 450 lb. (6072032)
- CDCO CDCO 300A-1/2 V-Grooved Pulley, 1/2 in Dia Bore, 3 in OD (300A)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Nylon, Black (EEF2-901CW-12)
- CAMPBELL CHAIN & FITTINGS 3001K, 4” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205435)
- CAMPBELL CHAIN & FITTINGS Single Sheave Pulley 2" (T7551522)
- CAMPBELL CHAIN & FITTINGS Swivel Eye Pulley 2.5" (T7550303)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550304)
- CAMPBELL CHAIN & FITTINGS Campbell 2-1/2 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550403)
- CAMPBELL CHAIN & FITTINGS 3002AF, 6” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized (7207136)
- KLEIN TOOLS Block with Eye to Splice Line to Block (268)
- Campbell Chain & Fittings Lifting Hardware