Shop All Blocks, Sheaves & Pulleys
Campbell Chain & Fittings
3002AF, 4” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized
Mfr # 7206936
Zoro # G1018967
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cable Size 1/2 in
- Designed For Wire Rope
- Attachment Type Round Loose Hook
- Rope Dia. 1/2"
- Working Load Limit 1400 lb
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7206936
- Zoro # G1018967
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/2 in |
Rope Dia. | 1/2" |
Sheave Width | 5/8" |
Sheave Outside Dia. | 2-1/4" |
Details
Item | 3002Af 4In Dblreg Wood Shell Block |
Designed For | Wire Rope |
Attachment Type | Round Loose Hook |
Working Load Limit | 1400 lb |
Finish | Galvanized |
Bearing Type | Bronze Bushing |
Sheave Material | Wood |
Description
3002Af 4In Dblreg Wood Shell Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 9/16 cu. yd., 1000lb Cap, Black (36FK96)
- TRI-ARC 32 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1229)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 25BF, Type: Heavy Duty (S25)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D Nickel Copper Ridge Eye Pulley (T7655100N)
- CAMPBELL CHAIN & FITTINGS 1-1/2" Heavy Duty Steel Pulley, Single Sheave, Fixed Eye (T7550401)
- CAMPBELL CHAIN & FITTINGS 3001K, 5” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205535)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550304)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550401)
- CAMPBELL CHAIN & FITTINGS Single Sheave Pulley 2" (T7551522)
- RONSTAN INTERNATIONAL Block and Tackle, 2500 lb. Max Load (RK12-435NC)
- Campbell Chain & Fittings Lifting Hardware