Shop All Blocks, Sheaves & Pulleys
Campbell Chain & Fittings
3001AF, 4” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized
Mfr # 7205436
Zoro # G1016325
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cable Size 1/2 in
- Designed For Wire Rope
- Attachment Type Round Loose Hook
- Rope Dia. 1/2"
- Working Load Limit 1000 lb
Product Information
- Brand Campbell Chain & Fittings
- MFR # 7205436
- Zoro # G1016325
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/2 in |
Rope Dia. | 1/2" |
Sheave Width | 5/8" |
Sheave Outside Dia. | 2-1/4" |
Details
Item | 3001Af 4In Sgl Reg Wood Shell Block |
Designed For | Wire Rope |
Attachment Type | Round Loose Hook |
Working Load Limit | 1000 lb |
Finish | Galvanized |
Sheave Material | Wood |
Description
3001Af 4In Sgl Reg Wood Shell Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL (1016920)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating (P-NM-080X020/050K)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D Nickel Copper Ridge Eye Double Sheave Rigid Eye Pulley (T7655202N)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550401)
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- CAMPBELL CHAIN & FITTINGS 3001K, 5” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205535)
- CAMPBELL CHAIN & FITTINGS Single Pulley Swivl 1.5 (T7550301)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Pulley (T7550501)
- CAMPBELL CHAIN & FITTINGS Swivel Eye Pulley 3" (T7550304)
- Campbell Chain & Fittings Lifting Hardware