Shop All Ratchet Tie Downs
Campbell Chain & Fittings
1/4” x 2” Welded Ring, Bright
Mfr # 6052414
Zoro # G3570108
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 350 lb
- Material Carbon Steel
- Ring Thickness 1/4 in
Product Information
- Brand Campbell Chain & Fittings
- MFR # 6052414
- Zoro # G3570108
- Country of Origin United States
- Category Ratchet Tie Downs
Details
Item | Welded Ring |
Working Load Limit | 350 lb |
Material | Carbon Steel |
Ring Thickness | 1/4 in |
Description
Welded Ring, Product Type Welded Ring, Working Load Limit 350 lb, Material Carbon Steel, Ring Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, 200 FT, 1400 Lb Capacity (1DLA8)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- ZORO SELECT Portable Hopper, 1-1/2 cu. yd, 2000 lb (P-HOP-1.5)
- PEERLESS CHAIN 1/2 SELF-LK HK LAT KIT, UPC, 8490499 (8490499)
- US CARGO CONTROL 3" x 20' Green Ratchet Strap w/ Wire Hooks (7520WH-GRN)
- US CARGO CONTROL 2" x 18' Yellow Ratchet Strap w/ Double J Hook (5018WH-Y)
- US CARGO CONTROL 1" x 7' Motorcycle Ratchet Strap with Handlebar Strap & S-Hooks (2607SH254LP)
- CURT Orange Cargo Strap, J-Hooks, 16 ft., 83025 (83025)
- ERICKSON Combo, 3/4"X6'300 lb Lash Strap 3/4"X10Ft 600 lb Mini Rat w/CapLocks (31404)
- CATERPILLAR 4Pc 1.25"X12' Ratchet Tie Down With Soft Loops (1000/3000) (980105N)
- US CARGO CONTROL 2" Track Anchor Point Tie Down Kit- Black (APK2BL-PKG)
- Campbell Chain & Fittings Ratchet Tie Downs