Shop All Master Links
Campbell Chain & Fittings
1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green
Mfr # 5683515
Zoro # G5099468
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Size 1 1/4 in
- Working Load Limit 45,200 lb
- Grade 100
- Material Alloy Steel
- Finish Painted
Product Information
- Brand Campbell Chain & Fittings
- MFR # 5683515
- Zoro # G5099468
- UPC # 020418182570
- Country of Origin United States
- Category Master Links
Dimensions
Trade Size | 1 1/4 in |
Overall Width | 10 1/2 in |
Used With Chain Size (in.) | 1 1/4 in |
Diameter | 1 1/4 in |
Inside Width | 4 in |
Inside Length | 8 in |
Overall Length | 10 1/2 in |
Compatible Chain Trade Size | 1 1/4 in |
Coupling Link Inside Width | 4 in |
Coupling Link Inside Length | 8 in |
Description
Master Link Assembly, Grade 100, Link Type Master Link, Overall Length 10 1/2 in, Material Alloy Steel, Overall Width 10 1/2 in, Product Type Master Link Assembly, Compatible Chain Trade Size 1 1/4 in, Trade Size 1 1/4 in, Working Load Limit 45,200 lb, Finish Painted, Number of Coupling Links 1, Lifting Capability For Lifting, Inside Length 8 in, Standards ASME B30.26, ASTM A952, Weight 9.2 lb, Inside Width 4 in, Compatible Chain Grade 80, 100, Material Thickness 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 1t (PCH010)
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Flat Hks Bulk (58514)
- STARKE Fall Arrest Beam Trolley, Steel, 1,800 lb Arresting Force (SFT200)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-784)
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683315)
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Oblong Master Link Sub-Assembly (5682315)
- CAMPBELL CHAIN & FITTINGS 37/64" (VO-1) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683215)
- CAMPBELL CHAIN & FITTINGS 1-1/8" (VO-3) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683415)
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- CROSBY Master Link, Steel, 3/4 in., 12,300 lb. (1014285)
- ZORO SELECT Master Link, 39,100 lb. Work Load, Enamel (8451500)
- Campbell Chain & Fittings Master Links