Shop All Pump Parts
Campbell
Cable Guard
Mfr # WG-6
Zoro # G2623713
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap In
- Size (In.) 1, 1 1/4
- Body Material Plastic
- Application 4 to 6" Casing
- Fitting Type Cable Guard
Product Information
- Brand Campbell
- MFR # WG-6
- Zoro # G2623713
- UPC # 088409390007
- Country of Origin United States
- Category Pump Parts
Dimensions
Size (In.) | 1, 1 1/4 |
Details
Item | Well Water Tank Fitting |
Type | Snap In |
Body Material | Plastic |
Application | 4 to 6" Casing |
Fitting Type | Cable Guard |
Description
Well Water Tank Fitting, Fitting Type Cable Guard, Body Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Deep Well Single Pipe, 2 In (4HFC2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50500 Scfh Air (RMB-56)
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection (003-BC4)
- DAYTON Pump Repair Kit, For 2ZWR7A, 2ZWR8A (21TG52)
- CAMPBELL Well Point, 2 In (S236-80)
- CAMPBELL Tank Fitting Package, Male, Size 1 In. (TFP 51-LF)
- CAMPBELL Well Cap, ABS, Vent Tapping 9/16 In (WTC6P)
- CAMPBELL Arrestor, Torque (TS-48)
- CAMPBELL Tank Cross Tee, Male/Female, 1 1/4 M x 1 F (UTC5-4-3LF)
- CAMPBELL Pitless Adapter, Size 1 In. (B-10XLF)
- YAMADA OUT CHAMBER 25PP (780135)
- Campbell Pump Parts