Shop All Pump Shaft Seals
Campbell
Abs Well Seal, 4 In
Mfr # PDJ4C
Zoro # G2540081
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Tapping (In.) 1/2
- Casing 4
- Gasket Type Thick, PVC Molded
- Drop Pipe Size (In.) 1-1/4 x 1
- Body Material ABS
Product Information
- Brand Campbell
- MFR # PDJ4C
- Zoro # G2540081
- UPC # 088409180042
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Drop Pipe Size (In.) | 1-1/4 x 1 |
Compatible Casing Inside Diameter | 4 in |
Compatible Drop Pipe Diameter | 1 in, 1 1/4 in |
Details
Vent Tapping (In.) | 1/2 |
Casing | 4 |
Gasket Type | Thick, PVC Molded |
Body Material | ABS |
Item | Well Seal |
Gasket Material | PVC |
Description
Well Seal, Body Material ABS, Compatible Casing Inside Diameter 4 in, Compatible Drop Pipe Diameter 1 in, 1 1/4 in, Gasket Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1H2E0)
- WHEELER-REX Square Male/Female Ratchet 1/2 In. (6515)
- K2 PUMPS 1/2 HP Sump Pump with Direct-in Tethered Switch (SPA05001TDK)
- BADGER AIR-BRUSH BODY (BA50-080)
- CAMPBELL Abs Well Seal, 4 In (PS4X1)
- CAMPBELL Abs Well Seal, 6 In (PS6X1)
- CAMPBELL Abs Well Seal, 6 In (PS6X1 1/4)
- CAMPBELL Well Seal, ABS, 4 In (PS4X1 1/4)
- GRUNDFOS Pump Repair Kits- Kit, shaft seal CVUV @12mm SPK/GJK, SPK Series. (97743150)
- SPRINGER PARTS Mechanical Seal; Replaces A-C Pump 52-118-510-801 (52-118-510-801SP)
- BERLISS Mechanical Seal, Type G 2106 5/8 Shaft, 0.734" Operating Height, SS Buna, Ceramic Cup (BSP-3890)
- Campbell Pump Shaft Seals