Shop All Check Valves
Campbell
1" FNPT Low Lead Brass Spring Check Valve
Mfr # CV-4TLF
Zoro # G4727667
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Connection FNPT
- Body Material Lead-Free Red Brass
- Max. Temp. 190 Degrees F
Product Information
- Brand Campbell
- MFR # CV-4TLF
- Zoro # G4727667
- UPC # 088409033478
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1" |
Width | 1 3/4 in |
Size | 1" |
Length | 3 1/2 in |
Overall Height | 1 3/4 in |
Pipe or Tube Size - Check Valves | 1 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material NBR, Max. Temp. - Valves 158 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Flow - Valves 18 gpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN Mat Sink Reg Euero (36600)
- DELTA Other Extension Kit - 3 & 6-Setting Diverter (RP75137)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, Socket x Socket (BFA1040SES)
- MOEN Waste_Assembly (40025OWB)
- CAMPBELL Brady 1-1/4 In. Acetal Polymer Spring Loaded Check Valve (SLC-125)
- CAMPBELL 3/4" FNPT Low Lead Brass Spring Check Valve (CV-3TLF)
- CAMPBELL 1-1/2" FNPT Low Lead Brass Spring Check Valve (CV-6TLF)
- CAMPBELL 2" FNPT Lead Free Brass Spring Check Valve (4034E)
- CAMPBELL Brady 1 In. Acetal Polymer Spring Loaded Check Valve (SLC-100)
- CAMPBELL 1" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-4TLF)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", PVC/EPDM, S/T (TC10050STE)
- Campbell Valves