Shop All Wood Screws
Camo
Wood Screw, #8, 1/4 in
Mfr # 0347260
Zoro # G007024709
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/4 in
Product Information
- Brand Camo
- MFR # 0347260
- Zoro # G007024709
- UPC # 42928161869
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Headless Pins, 1"Od X 6" Grooved Pin Piv (586-1070)
- ZORO SELECT Coupling Nut, 5/16"-18, Brass, Plain, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250012BG)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/16 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37046)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M47413)
- CAMO Wood Screw, 5/16 in, 3-5/8 in (347490)
- CAMO Wood Screw, 1/4 in, 3-1/2 in (0347190)
- HILLMAN Wood Screw, #8, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (42478)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 500 PK (FMFL278B-500)
- TOOL TIME 100 Piece R4 Countersink No. 8 x 2 in. Multi-Purpose Screws Yellow Zinc (TO153572)
- RICHELIEU 1/4-inch x 3 1/2-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO14312L)
- FASTENMASTER Wood Screw, #10, 8 in, 250 PK (FMHLGM008-250)
- Camo Self-Tapping Screws