Shop All Deck Screws
Camo
Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive
Mfr # 0356154
Zoro # G206871302
original price:
$32.45
5% off
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #9
- Fastener Length 2-1/2 in
- Material Steel
- Finish Tan
- System of Measurement Inch
Product Information
- Brand Camo
- MFR # 0356154
- Zoro # G206871302
- UPC # 42928163849
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 1/4 In. x 4 In. Stainless Steel Eye Bolt (N221606)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 25 PK (U04210.050.0275)
- ZORO SELECT Set Screw, Zinc P, 13, Flat, 1-1/4in, PK25 (U07860.050.0125)
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 1 in L, Steel Body, 20 PK (351216U.1)
- CAMO Deck Screw, #10 x 4 in, Torx Drive (0356204)
- CAMO Scrw Dck Hdg 2-3/8 350Ct (345148)
- CAMO Deck Screw, #9 x 2 in, Stainless Steel, Torx Drive (0348130S)
- CAMO Edge Clip Hidden Deck Fasteners 450 ct, 450PK (0344359)
- CAMO Deck Screw, #8 x 1-5/8 in, Torx Drive (0356100)
- CAMO Scrw Dck Hdg 2-3/8 700Ct (345144)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 439 PK (51184)
- Camo Deck Screws