Shop All Deck Screws
Camo
Deck Screw, 2-1/2 in, Steel, Torx Drive
Mfr # 0349354
Zoro # G206871258
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Fastener Length 2-1/2 in
- Material Steel
- Finish Ceramic
- System of Measurement Inch
Product Information
- Brand Camo
- MFR # 0349354
- Zoro # G206871258
- UPC # 42928161982
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
Drive | Torx |
Material | Steel |
Finish | Ceramic |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M51050.060.0070)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-16 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-3/4X1.5D)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54864)
- TE-CO Heavy Hex Nut, 3/4"-10, Alloy Steel, Grade 2, Black Oxide, 47/64 in Ht, 5 PK (42107)
- CAMO Deck Screw, #10 x 4 in, Torx Drive (0356204)
- CAMO Deck Screw, #8 x 2 in, Steel, Torx Drive (0341130)
- CAMO Deck Screw, #8 x 1-5/8 in, Torx Drive (0356100)
- CAMO Deck Screw, #8 x 3-1/2 in, Steel, Trim Head, Torx Drive (0346190)
- CAMO Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive (356170)
- CAMO Scrw Dck Hdg 2-3/8 700Ct (345144)
- BUILDRIGHT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 38 PK (53840)
- Camo Deck Screws