Shop All Folding & Pocket Knives
Camillus
Folding Knife, Fine, Drop Point, 3-3/4 In
Mfr # 18533
Zoro # G3673984
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Cuda
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
Product Information
- Brand Camillus
- MFR # 18533
- Zoro # G3673984
- UPC # 16162185332
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 3/4 in |
Length Open | 9 in |
Closed Length | 5 in |
Overall Length | 9 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 3/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 5 in, Features Resists Rust, Handle Color Black, Handle Material Fiberglass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHRADE Folding Knife, 3 Blades, 2 In, Brown (108OTCP)
- CLECO Nut Runner, 11 CFM, 12 to 50 in.-lb. (19RAA05AM2)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMP, 1, Carbide (VNMP331)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 50PK (54141)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- FROST CUTLERY Knives Blue Small Lockback 3in (SW-103CBJ)
- GERBER Folding Knife, Fine, Drop Point, 3-39/64 In (31-000591)
- Camillus Folding & Pocket Knives