Shop All Outdoor Dining Sets
Camfur
Legacy 3-Piece Bistro Dining Set
Mfr # LEGACY3PC-TN
Zoro # G5462368
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Features Ornate, Open-Cast Accents; Upper and Lower Back Support; Smooth, 360-Degree Spin and Gentle Rocking Motion; Moisture Resistant, Rust Proof, Durable, Weather Resistant
- Application Outdoor, Dining
- Series Manor
- Assembly Required Yes
Product Information
- Brand Camfur
- MFR # LEGACY3PC-TN
- Zoro # G5462368
- UPC # 013964864281
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Dimensions | 72 in W x 38 in D |
Details
Item | Table/Chair Set |
Material | Fabric |
Features | Ornate, Open-Cast Accents; Upper and Lower Back Support; Smooth, 360-Degree Spin and Gentle Rocking Motion; Moisture Resistant, Rust Proof, Durable, Weather Resistant |
Application | Outdoor, Dining |
Series | Manor |
Assembly Required | Yes |
Frame Finish | Bronze |
Frame Material | Aluminum |
Description
Legacy 3-Piece Bistro Dining Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Tab Cooler Cntrol Odor (5279)
- CAMELBAK Reservoir Dryer, Gray (1254001000)
- LOGO BRANDS Chicago Cubs Bleacher Cushion (506-71B)
- MTD Guard & Blade Asm (753-08360)
- HANOVER Cortino 3-Piece Commercial-Grade Bistro Set (CORTDN3PCG)
- HANOVER Foxhill 5-Piece Patio Seating Set with 4 Sling Outdoor Lounge Chairs (FOXHILL5PCCT-GRY)
- FLASH FURNITURE 35.25" Round Lt Gray Steel Patio Table w/ 4 Chairs (CO-35RD-02CHR4-SIL-GG)
- FLASH FURNITURE 35.5" SQ Sky Blue Steel Table w/ 4 Chairs (CO-35SQ-03CHR4-SKY-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- INVERNADERO 9 Piece Denison Outdoor Dining Table Set - Natural Oil (IN2243223)
- Camfur Outdoor Dining Sets