Shop All Hydration Packs
Camelbak
Hydration Pack, 370 oz./11L, Black
Mfr # 1741001000
Zoro # G2143366
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 oz.
- Color Black
- Depth 7 31/64 in
- Length 18 1/2 in
- Width 9 7/16 in
Product Information
- Brand Camelbak
- MFR # 1741001000
- Zoro # G2143366
- UPC # 886798014449
- Country of Origin Mexico
- Category Hydration Packs
Dimensions
Depth | 7 31/64 in |
Length | 18 1/2 in |
Width | 9 7/16 in |
Details
Item | Hydration Pack |
Capacity | 100 oz. |
Color | Black |
Material | 500D Cordura |
Features | Double-Ripstop Construction, Low-Profile Laser-Cut Mountain MOLLE Panel On Front, Lower Drink Tube Exit Ports |
Description
Hydration Pack, 100 oz. Capacity, Depth 7 31/64 in, Length 18 1/2 in, Width 9 7/16 in, 500D Cordura, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Bamboo Bathmat Natural Wooden Non-Slip Roll Up Lattice Design for Indoor or Outdoor Bathtub, Sauna (369464LIO)
- DB ELECTRICAL Rotary Cutter Blade For Bush Hog 464BH Mount Hole 1 1/2"; (3013-8210)
- SWISHER Kit - G6 Blade, 3pcs., 20115 (20190)
- DB ELECTRICAL Starter Solenoid Relay For Small Engine Remote 6699-112 25-435-02S; 240-22010 (240-22010)
- CAMELBAK Hydration Pack, 1352 oz./40L, Black (1738001000)
- CAMELBAK Hydration Pack, 100 oz./3L, Tan (1717201000)
- CAMELBAK Camelbak HydroLink Big Bite Valve Cover (713852600914)
- CAMELBAK Hydration Pack, 100 oz./3L, Camouflage (1718901000)
- CAMELBAK Reservoir, 85 oz./2.L, 1-1/16" D (2024001085)
- CAMELBAK Camelbak ThermoBak Hydration Pack - 70 oz. (713852710002)
- EXTREMEMIST Misting & Drinking Hydration Backpack, Large Gray (2475)
- Camelbak Coolers & Hydration Packs