Shop All Hydration Packs
Camelbak
Hydration Pack, 1352 oz./40L, Camouflage
Mfr # 1740901000
Zoro # G2144249
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1353 oz/40 L
- Color Camouflage
- Depth 12 13/64 in
- Length 20 55/64 in
- Width 13 3/8 in
Product Information
- Brand Camelbak
- MFR # 1740901000
- Zoro # G2144249
- UPC # 886798014531
- Country of Origin Indonesia
- Category Hydration Packs
Dimensions
Depth | 12 13/64 in |
Length | 20 55/64 in |
Width | 13 3/8 in |
Details
Item | Hydration Pack |
Capacity | 1353 oz/40 L |
Color | Camouflage |
Material | 500d Cordura |
Features | Double-Ripstop Construction, Laser-Cut Mountain MOLLE Panels On Front and Sides, Lumbar Reservoir Compartment, Zippered Back Panel Access |
Description
Hydration Pack, 1353 oz/40 L Capacity, Depth 12 13/64 in, Length 20 55/64 in, Width 13 3/8 in, 500D Cordura, Camouflage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Medium-Lift Blade 355-100 For Toro 104-5183 (355-100)
- AFTERMARKET Water Pump for Gleaner F A C Fits Allis Chalmers D19 A 74512213 74516962 7451736 (74517363)
- AMES WEEDER WOOD HANDLE (2447000)
- TOTALTOOLS LP MEGR-766 Regulator - 0.37 in. (TO357101)
- CAMELBAK Camelbak Long-Neck Water Beast Reservoir - 100 oz. (713852903923)
- CAMELBAK Hydration Pack, 85 oz./2.5L, Black (1746001000)
- CAMELBAK Camelbak Long-Neck Water Beast Reservoir - 70 oz. (713852903824)
- CAMELBAK Hydration Pack, 1352 oz./40L, Tan (1739201000)
- CAMELBAK Reservoir, 50 oz./1.5L, 1-1/16" D (2053001015)
- CAMELBAK Camelbak Brush Kit for Hydration Packs (713852900816)
- EXTREMEMIST Misting & Drinking Hydration Backpack, Large Gray (2475)
- Camelbak Coolers & Hydration Packs