Shop All Hydration Packs
This Product is Discontinued
Camelbak
Camelbak M.U.L.E. Hydration Pack - 100 oz. (Discontinued)
Mfr # 886798626031
Zoro # G4519767
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 100 oz/3 L
- Color Black
- Depth 3 in
- Length 17 1/4 in
- Width 7 in
Product Information
- Brand Camelbak
- MFR # 886798626031
- Zoro # G4519767
- UPC # 713852610852
- Country of Origin Mexico
- Category Hydration Packs
Dimensions
Depth | 3 in |
Length | 17 1/4 in |
Width | 7 in |
Details
Item | Hydration Pack |
Capacity | 100 oz/3 L |
Color | Black |
Material | Nylon Pack, Thermoplastic Polyurethane Film Reservoir |
Features | Omega(R) Water Beast(TM) Reservoir-Warranted for the Lifetime of the Product, Big Bite(TM) Valve Made of Self-Sealing Silicone Plus Bite Valve Cover, Hydrolock(TM) for Easy, One-Handed On/Off Water Flow on Drink Tube, Hydrolink(TM) Modularity, Allows for a Quick and Easy Transition of Components as Missions or Environments Change, Side-Release Shoulder Straps for Rapid Removal, Updated Air Director(TM) Back Panel for Increased Ventilation, Independent Shoulder Harness Design, Separate Insulated Hydration Compartment (with Reservoir Hang Loop) has Easy Access via 3/4 Length Zipper, Insulated Drink Tube Cover to Maintain Water Temperature and Protect Tube from Harmful UV Rays, Lower Drink Tube Exit Ports for Under Arm Tube Routing, D-Rings and Webbing Loops for Tube Management, Removable 1 in (25mm) Waist Belt with Dual Adjustability, Adjustable Sternum Strap, Hook-and-Loop Strap Management, Integrated MOLLE/PAL Attachment System with Printed Webbing (AUC and Digital Woodland), Noiseless Zipper Pulls Throughout, Glasses, Goggles and NVG Pocket with External Access, Add or Remove Name Tags and Unit Badges Quickly with Integrated Hook-and-Loop Panel, Grommet Drain Holes on Each Pocket and Hydration Compartment, Lightweight, Durable 500D Cordura(R) Fabric |
Description
Hydration Pack, 100 oz/3 L Capacity, Depth 3 in, Length 17 1/4 in, Width 7 in, Nylon Pack, Thermoplastic Polyurethane Film Reservoir, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.