Shop All Door Repair
Camden
Two-Button Key Fob Transmitter, Recessed, 250' Range, For 915 MHz Wireless Door Control System
Mfr # CM-TXLF-2LP
Zoro # G109958179
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Applied
- Material Metal
Product Information
- Brand Camden
- MFR # CM-TXLF-2LP
- Zoro # G109958179
- UPC # 840067661956
- Country of Origin Canada
- Category Door Repair
Details
Item | Transmitters, Receivers & Kits |
Finish | Applied |
Material | Metal |
Description
Two-Button Key Fob Transmitter, Recessed, 250' Range, For 915 MHz Wireless Door Control System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, 4 in. W, .110 in. Thck (8424-36)
- ZORO SELECT Flange Gasket, 6 in., 1/16 in., Green (4401RG-0150-062-0600)
- PEMKO Door Frame Weatherstrip, Hollw Bulb, 1/4in (GG303AS7284)
- KEYLINE Keyline:KK10 Kia/Hyundai Non-Transponder Car Key - Keyline (KLN-KK10-P)
- CAMDEN Camden Keyswitches, Pushbuttons and Pull Stations (CM-45/4)
- CAMDEN CM-RX-90 (CM-RX90)
- CAMDEN Single Gang Key Switch, 12/24 VAC/DC, SPDT Switch, N/O and N/C, Momentary, Aluminum Finish (CM-1120)
- RECORD-USA Door Operators (SS-HD RHR 36 CLR TRK)
- WRIGHT PRODUCTS Repair Jamb Bracket, White (V1020RJBWH)
- ROCKWOOD Coat, Hat and Wardrobe Hooks (RM802 US26D)
- WRIGHT PRODUCTS Push Button Latch, Black (VF333BL)
- Camden Door Repair