Shop All Electromagnetic & Electromechanical Locks
Camden
Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, Surface Mount, Satin Aluminum Clear Anodi
Mfr # CX-91S-06
Zoro # G009958064
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Input Voltage 12/24 VDC
- Width 11.5 in
- Depth 2 in
- Length 4.25 in
Product Information
- Brand Camden
- MFR # CX-91S-06
- Zoro # G009958064
- UPC # 197163136742
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 11.5 in |
Depth | 2 in |
Length | 4.25 in |
Details
Item | Maglocks |
Finish | Satin Aluminum Clear Anodized |
Input Voltage | 12/24 VDC |
For Use With | Camden Maglocks and Strikes |
Material | Aluminum |
Description
Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, Surface Mount, Satin Aluminum Clear Anodized Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 359724 Waste Master Cam Lock Adaptor Kit - 20' (359724)
- LCN Push Plate Actuator, 4 3/4 x 4 3/4 In (8310-853T)
- KWIKSET Privacy Door Knob, Polished Brass (300P3CP)
- ARROW FASTENER Snap Fastener Kit (GSFK6)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, 5-25 Second Adjustable Timer, Lock Senso (CX-91S-12TDS)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anod (CX-91S-12)
- CAMDEN Camden Electrical Accessories (CM-RX91)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor (CX-91S-06TDS)
- CAMDEN Camden Electrical Accessories (CX-12PLUS)
- RUTHERFORD Double Maglock, Surface Mounted, 12/24VDC (8372 2DSS/2SCS 28)
- Camden Electromagnetic Locking Systems