Shop All Electromagnetic & Electromechanical Locks
Camden
Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor
Mfr # CX-91S-06TDS
Zoro # G209958062
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Input Voltage 12/24 VDC
- Width 11.5 in
- Depth 2 in
- For Use With Camden Maglocks and Strikes
Product Information
- Brand Camden
- MFR # CX-91S-06TDS
- Zoro # G209958062
- UPC # 197163136735
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 11.5 in |
Depth | 2 in |
Length | 4.25 in |
Details
Item | Maglocks |
Finish | Satin Aluminum Clear Anodized |
Input Voltage | 12/24 VDC |
For Use With | Camden Maglocks and Strikes |
Material | Aluminum |
Description
Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor, Door Status Switch, Surface Mount, Satin Aluminum Clear Anodized Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 180mm ID, PK2 (ZUSAH3.5X180)
- MARKS USA Exit Device Trim Leverset, Entrance, Dark Bronze (MESC600A-10B)
- PAMEX Door Saver III Residential Hinge Pin Door Stop Satin Nickel Finish (DD0247SN)
- BLUM 0mm Screw-on Cam Adjustable In Line Baseplate for Cliptop Hinges (175H3100)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, Surface Mount, Satin Aluminum Clear Anodi (CX-91S-06)
- CAMDEN Camden Electrical Accessories (CM-RX91)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- CAMDEN Camden Electrical Accessories (CX-12PLUS)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anod (CX-91S-12)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- Camden Electromagnetic & Electromechanical Locks