Shop All Electromagnetic & Electromechanical Locks
Camden
Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, 5-25 Second Adjustable Timer, Lock Senso
Mfr # CX-91S-12TDS
Zoro # G109958063
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Input Voltage 12/24 VDC
- Width 11.5 in
- Depth 3.5 in
- Material Aluminum
Product Information
- Brand Camden
- MFR # CX-91S-12TDS
- Zoro # G109958063
- UPC # 197163136711
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 11.5 in |
Depth | 3.5 in |
Length | 3.75 in |
Details
Item | Maglocks |
Finish | Satin Aluminum Clear Anodized |
Input Voltage | 12/24 VDC |
Material | Aluminum |
For Use With | Camden Maglocks and Strikes |
Description
Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor, Door Status Switch, Surface Mount, Satin Aluminum Clear Anodized Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC 3mm Screw On Cam Adjustable Face Frame Baseplate for Pivot-Pro Hinges (89H30JQ)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- HARDWARE RESOURCES 3" Wx7/8"Dx3"H Hard Maple Traditional Rosette (ROS2MP)
- BANJO Gasket, 75 psi, 1/2 In and 3/4 In (75G)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, Surface Mount, Satin Aluminum Clear Anodi (CX-91S-06)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anod (CX-91S-12)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor (CX-91S-06TDS)
- CAMDEN Camden Electrical Accessories (CM-RX91)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- CAMDEN Camden Electrical Accessories (CX-12PLUS)
- SCHLAGE ND Series Cylindrical Corridor Lock Athens Lever US26D (ND73PD ATH 626)
- Camden Electromagnetic & Electromechanical Locks