Shop All Keyless Access Control Locks
Camden
Metal' surface mount keypad offer weather and vandal resistant performance for high traffic
Mfr # CMD-CM-110SK
Zoro # G302485083
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Camden
- MFR # CMD-CM-110SK
- Zoro # G302485083
- Country of Origin United States
- Category Keyless Access Control Locks
Description
Camden: Metal' surface mount keypad offer weather and vandal resistant performance for high traffic applications, 2,000 Users, Slim Line, Surface Mount, Form ̃CTM Relay, 12 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/4 In (4FCJ6)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C6G1626)
- SCHLAGE Cylindrical Lock, ALX50J ATH 626 (ALX50J ATH 626)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 2.8 lb. Pull (6YA29)
- CAMDEN 'Universal' electric strike, 12/24V AC/DC, fail safe/fail secure operation, horizontal adju (CMD-CX-ED2079)
- CAMDEN Camden: 1,200 Lb. Surface mount double door mag lock - basic (CMD-CX-92S-12)
- CAMDEN Camden: 600 Lb. Surface mount double mag lock - basic (CMD-CX-92S-06)
- CAMDEN Wireless switch kit, CM-45/4 wheelchair & push to open, CM-43LP surface shallow box, CM-TX-9 (CMD-CM-RFL454-LPA)
- CAMDEN Camden: 4-1/2" Square Push Plate Switch, Concealed Screws Push to open faceplate graphic. (CMD-CM-45/4)
- CAMDEN Camden: Heavy Duty Power Transfer Cable, 'Zamac' endcaps, 1/4" inside diameter cable, 12" length (CMD-CM-PTS14)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-PRKP-FRG-V)
- Camden Keyless Access Control Locks