Shop All Push Plates
Camden
Lazerpoint 915Mhz Switch Kit, Contains 2 CM-46/4 4-1/2-in Square Push Plate Switches, 2 CM-43CBL
Mfr # CM-RFL464-SA
Zoro # G509958137
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Material Metal
- Finish Satin Stainless
- For Use With Camden Activation Plates
Product Information
- Brand Camden
- MFR # CM-RFL464-SA
- Zoro # G509958137
- UPC # 840067692776
- Country of Origin Canada
- Category Push Plates
Dimensions
Length | 8 in |
Width | 8 in |
Details
Item | Door Actuators & Plates |
Material | Metal |
Finish | Satin Stainless |
For Use With | Camden Activation Plates |
Description
Lazerpoint 915Mhz Switch Kit, Contains 2 CM-46/4 4-1/2-in Square Push Plate Switches, 2 CM-43CBL Surface Boxes, 2 CM-TX-9 Wall Switch Transmitter, 1 CM-RX-90 Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14DS3626)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527128195)
- GROTE Grommet, Closed Back, 2 1/2 In ID, PVC (92070)
- PRIME-LINE Trampoline Spring, 13/16 in. x 3-1/8 in., Nickel Plated Steel (2-pack) (SP 9623)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT (CM-45K/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol (CM-46/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re (CM-46CBK/4)
- TRIMCO Square Corner Push Plate Satin Black 4"x16" (1001-3.622)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-613VB)
- NATIONAL HARDWARE Plate Push Orb 3-1/2X15In (N270-502)
- KENAURD Kenaurd:N Type Pull Plate for Push Bar (KED-PP-SS)
- Camden Door Accessories