Shop All Push Plates
Camden
Lazerpoint 915Mhz Switch Kit, 2 CM-45/4 4-1/2-in Square Push Plate Switches, 2 CM-43CBL Surface
Mfr # CM-RFL452-SA
Zoro # G609958136
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Material Metal
- Finish Stainless
- For Use With Camden Activation Plates
Product Information
- Brand Camden
- MFR # CM-RFL452-SA
- Zoro # G609958136
- UPC # 197163134946
- Country of Origin Canada
- Category Push Plates
Dimensions
Length | 8 in |
Width | 8 in |
Details
Item | Door Actuators & Plates |
Material | Metal |
Finish | Stainless |
For Use With | Camden Activation Plates |
Description
Lazerpoint 915Mhz Switch Kit, 2 CM-45/4 4-1/2-in Square Push Plate Switches, 2 CM-43CBL Surface Boxes, 2 CM-TX-9 Wall Switch Transmitter, 1 CM-RX-90 Advanced Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Slidelock Keyring -Black (CSLW3-01-R6)
- STERLING SEAL & SUPPLY 218 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A218X1000)
- ROCKWOOD Angle Door Stop, Steel, 2-5/8"H x 1"W (486.2C)
- LAUREY Melrose Stainless Steel Large Flat Top Knob, 1 1/2" (89301)
- CAMDEN 4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol (CM-46/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT (CM-45K/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re (CM-46CBK/4)
- BEA Activation Plates (10EMS4751-900)
- ROCKWOOD Door Push Plate, Aluminum, 12"L x 3"W, 0.125" Proj. (73A.28)
- TRIMCO DOOR PUSH PLATE 4 x 16" (1001-3.710CU)
- BALDWIN Estate Antique Brass Push Plates (2281.050)
- Camden Door Pulls and Push Plates