Shop All Electric Strikes
Camden
Grade 1 Electric Strike, 12/24 VDC/AC, Fail Safe/Fail Secure, 5/8-in Depth, Includes Multiple Facepl
Mfr # CX-ED1079
Zoro # G609954176
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12/24 VDC/AC
- Faceplate Depth 2.25 in
- Faceplate Width 10.51 in
- Grade Grade 1
- Finish Satin Stainless
Product Information
- Brand Camden
- MFR # CX-ED1079
- Zoro # G609954176
- UPC # 197163136704
- Country of Origin Taiwan, Province of China
- Category Electric Strikes
Dimensions
Faceplate Depth | 2.25 in |
Faceplate Width | 10.51 in |
Length | 3.25 in |
Details
Item | Electric Strikes |
Input Voltage | 12/24 VDC/AC |
Grade | Grade 1 |
Finish | Satin Stainless |
For Use With Lockset Type | Camden Maglocks and Strikes |
Fire Rated | No |
Material | Stainless Steel |
Description
Grade 1 Electric Strike, 12/24 VDC/AC, Fail Safe/Fail Secure, 5/8-in Depth, Includes Multiple Faceplates, Satin Stainless Steel Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast, Black, Sliding Window Sash Lock (2 Pack) (MP2589)
- HICKORY HARDWARE Hinge Soft-Close Faceless, 2PK (P5305-14)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (274MB)
- DEGUARD :Nickel plated padlock SC1 key way short shackle 1" - Keyed Alike #1 (DGNPPLS-KA1)
- CAMDEN Grade 1 Low Profile Electric Strike, 12/24 VDC/AC, Fail Safe/Fail Secure, 5/8-in Latch Projection, I (CX-ED2079)
- CAMDEN Grade 1 Electric Strike, 12/24 VDC/AC, 3 Hour Fire Rated, Fail Safe/Fail Secure, 3/4-in Latch Projec (CX-ED1579L)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Satin Chrome (005C-8/16AC/4-6DC)
- ADAMS RITE Elec Stk, 24 VDC, Fail Safe, 1-1/4" x 6-7/8" Radius FP, US28 (7130-515-628-00)
- BEA Bollard, Plastic, Surface Mount, Silver (10BOLLARDSLV)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Duro Coated (DNJ-AF-29-DU)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 4-7/8' FP, 24 VDC, 3/4" Throw, (6211WF 24V 32D)
- Camden Electromagnetic Locking Systems