Shop All Electric Strikes
Camden
Grade 1 Electric Strike, 12/24 VDC/AC, 3 Hour Fire Rated, Fail Safe/Fail Secure, 3/4-in Latch Projec
Mfr # CX-ED1579L
Zoro # G909954128
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12/24 VDC/AC
- Faceplate Depth 3.25 in
- Faceplate Width 2.125 in
- Grade Grade 1
- Finish Satin Stainless
Product Information
- Brand Camden
- MFR # CX-ED1579L
- Zoro # G909954128
- UPC # 197163136698
- Country of Origin Taiwan, Province of China
- Category Electric Strikes
Dimensions
Faceplate Depth | 3.25 in |
Faceplate Width | 2.125 in |
Length | 10.65 in |
Details
Item | Electric Strikes |
Input Voltage | 12/24 VDC/AC |
Grade | Grade 1 |
Finish | Satin Stainless |
For Use With Lockset Type | Camden Maglocks and Strikes |
Material | Stainless Steel |
Fire Rated | Yes |
Description
Grade 1 Electric Strike, 12/24 VDC/AC, 3 Hour Fire Rated, Fail Safe/Fail Secure, 3/4-in Latch Projection, Latch Monitoring, For Use with Mortise and Cylindrical Locks, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Pull 86427US10B (86427US10B)
- BLUM 4mm +5 Degrees Wedge Spacer (171A5010)
- MASTER LOCK 7 MASTER PADLOCKS (7KA-P104)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC71 HW/PA 695 FULL TBWMS)
- CAMDEN Grade 1 Low Profile Electric Strike, 12/24 VDC/AC, Fail Safe/Fail Secure, 5/8-in Latch Projection, I (CX-ED2079)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9400 630 LBSM)
- TRINE Electric Strike (3258-12DC-26D)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure (1006CLB)
- VON DUPRIN Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 9-in x 1-5/8-in Faceplate, Fire (6112 24V US4)
- TRINE ACCESS TECHNOLOGY Rim Panic Device Eletric Strike, Stainless Steel (4800F 32D)
- HES Electric Strike Faceplate, HES 8000 Series (801 630)
- Camden Electromagnetic Locking Systems