Shop All Electromagnetic & Electromechanical Locks
Camden
Camden Electrical Accessories
Mfr # CM-9600/7
Zoro # G410048729
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- Includes Pushbuttons
- Application Pushbuttons
- For Use With Camden Keyswitches, Pushbuttons and Pull Stations
Product Information
- Brand Camden
- MFR # CM-9600/7
- Zoro # G410048729
- UPC # 197163220748
- Country of Origin Canada
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Includes | Pushbuttons |
Application | Pushbuttons |
For Use With | Camden Keyswitches, Pushbuttons and Pull Stations |
Description
Illuminated Piezoelectric Pushbutton, Single Gang, N/O and N/C Outputs, Fail Safe/Fail Secure Selectable, 'Push to Exit' Text, Satin Stainless Steel Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, RH (KABA-LRP1020B26D41)
- LAUREY 1 1/2" Au Natural Wood Mushroom Knob (33401)
- EMTEK Freestone Cabinet Pull with 5 in Center to Center Flat Black Finish (86676US19)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anod (CX-91S-12)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, 5-25 Second Adjustable Timer, Lock Senso (CX-91S-12TDS)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- CAMDEN Camden Electrical Accessories (CM-RX91)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor (CX-91S-06TDS)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- SDC Maglocks (1591U)
- Camden Electromagnetic & Electromechanical Locks