Shop All Door Strikes
Camden
Camden Activation Plates
Mfr # CM-7509/4
Zoro # G910048694
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Width 4.3"
- Color Grey
- Depth (In.) 7"
- Includes Door Actuators & Plates
Product Information
- Brand Camden
- MFR # CM-7509/4
- Zoro # G910048694
- UPC # 197163217656
- Country of Origin Canada
- Category Door Strikes
Dimensions
Width | 4.3" |
Depth (In.) | 7" |
Details
Finish | Grey |
Color | Grey |
Includes | Door Actuators & Plates |
Description
CM-75 Column Push Plate Switch, 9 in., SPDT Momentary Switch, Wheelchair/PUSH TO OPEN, Clear Aluminum Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX BD1023 Surface Mount Privacy ADA Barn Door Lock Graphite Black 19G (BD1023-19G)
- WHITECAP 15" Gas Spring - 20lb - Black Nitrate (G-3320C)
- PRIME-LINE Black Diecast, Window Sash Lock, Acorn (F 2771)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- CAMDEN Low Profile Grade 1 'Universal' electric strike, 'Univ' Strike, 1/2" to 5/8" throw, 12/24V A (CMD-CX-ED1079)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Bright Brass (SPE225U3)
- JACKSON Aluminum Top and Bottom Strikes for use W/ Concealed Vertical Rod Panic Exit Devices (301084628)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (5510.056.TSTR)
- DON-JO Don-Jo Manufacturing MEST 104-630 4.87 x 4 in. Stainless Steel Extended Lip ASA Door Strikes (MEST 104-630)
- HAGER Satin Nickel Strike 144815 (079335)
- DENDESIGNS Brass Strike Plate for 12 in. Flush BoltOil-Rubbed Bronze (DE590555)
- Camden Door Surface Protection