Shop All Push Plates
Camden
4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re
Mfr # CM-46K/4
Zoro # G909958140
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Material Metal
- Width 6.25 in
- Finish Satin Stainless
- For Use With Camden Activation Plates
Product Information
- Brand Camden
- MFR # CM-46K/4
- Zoro # G909958140
- UPC # 840067692738
- Country of Origin Canada
- Category Push Plates
Dimensions
Length | 1.25 in |
Width | 6.25 in |
Details
Item | Door Actuators & Plates |
Material | Metal |
Finish | Satin Stainless |
For Use With | Camden Activation Plates |
Description
4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Icon, Blue Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT P04080 Gasket (P04080)
- ZORO SELECT Felt Pads, Non-Adhesive, Rectangle, 9", PK4 (10J995)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK100 (1RJE2)
- LARSON Larson 5035251 Zinc-Plated Steel Storm Door Wind Chain; Black - 9 Piece (5035251)
- CAMDEN 4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol (CM-46/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT (CM-45K/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re (CM-46CBK/4)
- ROCKWOOD Push Plates, Aluminum Dull, 3 x12 In (70A.28)
- IVES Door Pulls Push And Pull Plates (8103HD-0 US32D)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- BRINKS COMMERCIAL Brinks 15 in. L Stainless Steel Push Plate (BC41005)
- Camden Door Accessories