Shop All Push Plates
Camden
4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re
Mfr # CM-46CBK/4
Zoro # G709958135
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 6.25 in
- Material Metal
- Finish Satin Stainless
- For Use With Camden Activation Plates
Product Information
- Brand Camden
- MFR # CM-46CBK/4
- Zoro # G709958135
- UPC # 840067692721
- Country of Origin Canada
- Category Push Plates
Dimensions
Length | 1.25 in |
Width | 6.25 in |
Details
Item | Door Actuators & Plates |
Material | Metal |
Finish | Satin Stainless |
For Use With | Camden Activation Plates |
Description
4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Icon, Satin Stainless Steel Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Door Bumper Satin Brass 1-1/4" (FDB125U4)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHB)
- CALLAN Callan KR1054 Fairfield Series Grade 3 Dummy Knob; Black (KR1054)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT (CM-45K/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol (CM-46/4)
- REMINGTON Tell Manufacturing Matte Black Stainless Steel Push Plate 1 pc (DT101944)
- GRANDOLDGARDEN H01911C-SN-O 0.25 in. Semi-Wrap Overlay Hinge; Satin Nickel (GR583587)
- BRASS ACCENTS Ribbon And Reed Push Plate, 2-1/2x13-3/ (A05-P7230-619)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x18" (A04-P3220-605)
- PRIME-LINE Push Plate, 8 x 16 in., 630 Stainless Steel Single Pack (J 4636)
- Camden Push Plates