Shop All Push Plates
Camden
4-1/2-in Square Concealed Screws, Push Plate Switch with Kinetic Wireless Transmitter, ACTIVE WHEELC
Mfr # CM-45K/A4
Zoro # G409958138
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 6.25 in
- Material Metal
- Finish Satin Stainless
- For Use With Camden Activation Plates
Product Information
- Brand Camden
- MFR # CM-45K/A4
- Zoro # G409958138
- UPC # 197163134953
- Country of Origin Canada
- Category Push Plates
Dimensions
Length | 1.25 in |
Width | 6.25 in |
Details
Item | Door Actuators & Plates |
Material | Metal |
Finish | Satin Stainless |
For Use With | Camden Activation Plates |
Description
4-1/2-in Square Concealed Screws, Push Plate Switch with Kinetic Wireless Transmitter, ACTIVE WHEELCHAIR Symbol and -inPUSH TO OPEN-in text, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-RH-DU)
- ZORO SELECT Compress Spring, 7/8x0.022 In, PK5 (1NCK7)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (957)
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT (CM-45K/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Exposed Screws, SPDT Re (CM-46CBK/4)
- CAMDEN 4-1/2-in Square Push Plate Switch, Exposed Screws, SPDT Relay, 'Push to Open' Text/Wheelchair Symbol (CM-46/4)
- ROCKWOOD Door Push Plate, Aluminum, 20"L x 4"W, 0.05" Proj. (70G.28)
- TRANS ATLANTIC CO. Duronodic Push Plate with 2-1/8 in. Single Hole (ED-PL01-DU)
- TRIMCO Square Corner Push Plate Satin Black 4"x16" (1001-3.622)
- TRANS ATLANTIC CO. Aluminum Push Plate with 2-1/8 in. Single Hole (ED-PL01-AL)
- Camden Door Surface Protection