Shop All Grill Accessories
Camco
8FT LOW PRESSURE REG & HOSE
Mfr # 57704
Zoro # G3617640
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Olympian Low Pressure Gas Fired Heaters; The Wave 3, 6 or 8 Catalytic Safety Heaters; Propane Gas Grills with 3/8" Male Flare Connection
- Length 96 in
- Special Features Installs Quickly and Easily; Type-1 ACME Connection x 3/8" Female Flare Swivel Nut
- BtuH 70,000
Product Information
- Brand Camco
- MFR # 57704
- Zoro # G3617640
- UPC # 14717577045
- Country of Origin China
- Category Grill Accessories
Dimensions
Length | 96 in |
Details
For Use With | Olympian Low Pressure Gas Fired Heaters; The Wave 3, 6 or 8 Catalytic Safety Heaters; Propane Gas Grills with 3/8" Male Flare Connection |
Special Features | Installs Quickly and Easily; Type-1 ACME Connection x 3/8" Female Flare Swivel Nut |
BtuH | 70,000 |
Item | Gas Hose |
Description
8FT LOW PRESSURE REG & HOSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 95255 Sink Strainer with Pop-Up Stopper - Chrome (95255)
- OREGON DuraCut Guide Bar, 20" (203ATMD025)
- SMOKY WOODS Smokey Woods Hardwood Pellets All Natural Hickory 20 lb (J055)
- MTD Plenum-K Style (931-09328)
- CAMCO PROPANETANKCOVER, BLACK (FITS 20#SINGLESTEELTANK) (40565)
- CAMCO LP GREEN ACME NUT X 1/4IN NPT, CCSAUS, CLAMSHELL (59923)
- CAMCO PROPANE EXTENS HOSE, 12FT MALE/FEMALE THROWAWAY CONN, CLAM (59043)
- CAMCO 6FT LOW PRESSURE REG & HOSE (57703)
- CAMCO T & P VALVE 3/4IN W/ 4IN PROBE COATED, 150PSI, SKPK (10473)
- CAMCO PIGTAIL PROP HOSE CONN 36IN, CCSAUS, CLAMSHELL (59173)
- NORTH ATLANTIC IMPORTS Griddle Breakfast Kit 4P (1543)
- Camco Grill Accessories