Shop All Trays and Platters
Cambro
Tray, Rectangular, Tan, 14x18, PK12
Mfr # CA1418104
Zoro # G2631912
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangular
- Overall Length (In.) 14 in
- Overall Width (In.) 18 in
- Material Fiberglass
- Number of Compartments 1
Product Information
- Brand Cambro
- MFR # CA1418104
- Zoro # G2631912
- UPC # 099511118571
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Length (In.) | 14 in |
Overall Width (In.) | 18 in |
Overall Length | 18 in |
Details
Item | Tray |
Type | Rectangular |
Color | Desert Tan |
Material | Fiberglass |
Number of Compartments | 1 |
NSF Certified | Yes |
Handle Included | No |
Description
Tray, Overall Width 14 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Desert Tan, For Use With -, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Manual Adv Knob 1-7/8 D (M027A)
- RANCO Thermostat For - Part# G1P-9862-000 (G1P-9862-000)
- SCOTSMAN Water Distributor Tube, Scotsman (02-2527-01)
- VITA-MIX Kit/Motor/2.3Php/120V/2.25Fan (062467)
- CAMBRO 25 1/2 in x 8 1/4 in Black Market Tray (826MT110)
- CAMBRO Market Tray, 11/16 x 17 13/16 in, White (EA1826MT148)
- CAMBRO 14 in x 10 in Black Fast Food Tray (1014FF110)
- CAMBRO 18 in x 14 in Black Fast Food Tray (1418FF110)
- CAMBRO Economy Cafeteria Tray, 18 in L, Blue (EA1418CL142)
- CAMBRO Textured Surface Tray, 17 3/4 in L, Red (EA1418FF163)
- GEN Meat Trays, #3P, 8.7 x 6.6 x 1.1, White, 400PK (3PWH)
- Cambro Trays and Platters