Shop All Serving Utensils
Cambro
Tong Scallop Grip, 12 In., Black, PK12
Mfr # CA12TGS110
Zoro # G3689235
$65.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Handle Color Black
- Dishwasher Safe Yes
- Color Black
- NSF Certified Yes
Product Information
- Brand Cambro
- MFR # CA12TGS110
- Zoro # G3689235
- UPC # 099511335633
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Height (In.) | 12 in |
Handle Length (In.) | 12 in |
Overall Width (In.) | 1 11/16 in |
Overall Length (In.) | 12 in |
Details
Item | Serving Tongs |
Material | Plastic |
Handle Color | Black |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | Yes |
Temp. Resistance (Deg. F) | 212 Degrees F |
Handle Type | Molded |
Product Type | Serving Tongs |
Coated Handle | No |
Locking | No |
Maximum Temperature | 212 Degrees F |
Description
Serving Tongs, Coated Handle No, Handle Color Black, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 12 in, Overall Width 1 11/16 in, NSF Certified Yes, Color Black, Blade Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Protective Insert For Socket With O-Ring, Pet Natural, Sw=19, Sw1=16 (K1361.1610)
- SEALER SALES 16" 3 Mil Vacuum Tubing, 500ft (VT-16-300-500)
- MANITOWOC Fan & Light Switch (23-0130-3)
- PITCO Orifice (55) (P6071355)
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 (CA6TGS110)
- CAMBRO Tong 6" Easy Grip Clear (EATGG6135)
- CAMBRO 12 in Black Camwear® Tongs (12TGS110)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- VOLLRATH 8 oz Ladle (4980810)
- Cambro Serving Utensils