Shop All Serving Utensils
Cambro
Tong 9" Scallop Grip White
Mfr # EA9TGS148
Zoro # G800422351
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Color White
- NSF Certified Yes
- Locking No
- Coated Handle No
Product Information
- Brand Cambro
- MFR # EA9TGS148
- Zoro # G800422351
- UPC # 099511335565
- Country of Origin United States
- Category Serving Utensils
Details
Item | Serving Tongs |
Dishwasher Safe | Yes |
Color | White |
NSF Certified | Yes |
Locking | No |
Coated Handle | No |
Maximum Temperature | 212 Degrees F |
Product Type | Serving Tongs |
Description
Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 9 in, NSF Certified Yes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUES HOG BBQ SAUCE BH SMKMTN 24OZ (70410)
- ZORO SELECT Cup 4 Qt 6 1/8X7 1/4 304SS (79540)
- GARLAND Body & Magnet Head As (CK1027001)
- ALLPOINTS Lamp - Coated, Halogen, 120V/75W/Soft White (8011017)
- CAMBRO 9 in Clear Camwear® Tongs (TG9135)
- CAMBRO Scoop, 64 oz., Clear, PK6 (CASCP64CW135)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO 6 in Beige Camwear® Tongs (TG6133)
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- CARLISLE FOODSERVICE Utility Tong, Clear, 8.85 In, PK12 (410907)
- Cambro Serving Utensils