Shop All Serving Utensils
Cambro
Tong 6" Scallop Grip Beige
Mfr # EA6TGS133
Zoro # G900423555
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Color Beige
- NSF Certified Yes
- Coated Handle No
- Product Type Serving Tongs
Product Information
- Brand Cambro
- MFR # EA6TGS133
- Zoro # G900423555
- UPC # 099511335435
- Country of Origin United States
- Category Serving Utensils
Details
Item | Serving Tongs |
Dishwasher Safe | Yes |
Color | Beige |
NSF Certified | Yes |
Coated Handle | No |
Product Type | Serving Tongs |
Locking | No |
Maximum Temperature | 212 Degrees F |
Description
Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 6 in, NSF Certified Yes, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Bluetooth Wireless Bbq Digital Thermometer (PWIRBBQ80)
- COOKINATOR Heritage Lace 14 x 72 in. Sheer Divine Table Runner, Ecru (CO308698)
- SOUTHBEND Switch For - Part# Pe129 (PE129)
- GRANITE WARE Roaster Oval W/Cover 10-12Lb (319796)
- CAMBRO Tong 6" Easy Grip Clear (EATGG6135)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- CAMBRO 6 in Beige Camwear® Tongs (TG6133)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CARLISLE FOODSERVICE Poly Sweep w/Heavy Poly Center, 24", PK12 (36222424)
- Cambro Serving Utensils