Shop All Serving Utensils
Cambro
Tong 6" Flat Grip Red, PK12
Mfr # EATG6404
Zoro # G200423118
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Color Red
- NSF Certified Yes
- Product Type Flat Tongs
- Maximum Temperature 212 Degrees F
Product Information
- Brand Cambro
- MFR # EATG6404
- Zoro # G200423118
- UPC # 099511325009
- Country of Origin United States
- Category Serving Utensils
Details
Item | Flat Tongs |
Dishwasher Safe | Yes |
Color | Red |
NSF Certified | Yes |
Product Type | Flat Tongs |
Maximum Temperature | 212 Degrees F |
Coated Handle | No |
Locking | No |
Description
Flat Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Flat Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 6 in, NSF Certified Yes, Color Red, Package Quantity 12
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Recessed Door Handle , Plastic (PP11006)
- VOLLRATH Pan, Sixth-Size, 2.7 Qt (30662)
- CRESTWARE Sauce Pan w/Cover, 3-1/2 qt, 8 In, SS (SSPAN3WC)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk100 (FH207)
- CAMBRO Tong 6" Easy Grip Clear (EATGG6135)
- CAMBRO 9 in Black Camwear® Tongs (TG9110)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CORE KITCHEN SPATULA BAMBOO BEGE 12""L (AC29898)
- Cambro Serving Utensils