Shop All Serving Utensils
Cambro
Tong 6" Easy Grip Clear
Mfr # EATGG6135
Zoro # G300423100
product price: $3.45
/ea
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- NSF Certified Yes
- Product Type Serving Tongs
- Maximum Temperature 210 Degrees F
- Coated Handle No
Product Information
- Brand Cambro
- MFR # EATGG6135
- Zoro # G300423100
- UPC # 099511345984
- Country of Origin China
- Category Serving Utensils
Details
Item | Serving Tongs |
Dishwasher Safe | Yes |
NSF Certified | Yes |
Product Type | Serving Tongs |
Maximum Temperature | 210 Degrees F |
Coated Handle | No |
Locking | No |
Description
Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 210 Degrees F, Overall Length 6 9/16 in, NSF Certified Yes, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXO INTERNATIONAL Oxo Flex Pancake Turner (1071533)
- GLASTENDER Defrost 400W 120 Volt 1 Heater (07000169)
- YORK Temperature Sensor, -40 To 110C, Female (S1-02550564000)
- ANTUNES Carbon Element Kit (7000669)
- CAMBRO 9 in Black Camwear® Tongs (TG9110)
- CAMBRO 6 in Beige Camwear® Tongs (TG6133)
- CAMBRO Tong Scallop Grip, 12 In., Black, PK12 (CA12TGS110)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- TABLECRAFT Fish Turner, SS, Wood Handle, 6" (2003)
- Cambro Serving Utensils