Shop All Trays and Platters
Cambro
Textured Surface Tray, 16 1/8 in L, Red
Mfr # EA1216FF163
Zoro # G300423247
product price: $4.35
/ea
Sold in multiples of 24 for $104.40
$104.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Number of Compartments 1
- Overall Length 16 1/8 in
- NSF Certified Yes
Product Information
- Brand Cambro
- MFR # EA1216FF163
- Zoro # G300423247
- UPC # 099511311873
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Length | 16 1/8 in |
Details
Item | Tray Fast Food 12" x 16" Red |
Color | Red |
Material | Plastic |
Number of Compartments | 1 |
NSF Certified | Yes |
Product Type | Textured Surface Tray |
Handle Included | No |
Description
Tray Fast Food 12 In. x 16 In. Red, Overall Width 11 7/8 in, Material Plastic, Number of Compartments 1, Product Type Textured Surface Tray, Color Red, Handle Included No, Overall Length 16 1/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR 10 in x 16 in Cutting Board Mat (CBM1016)
- ORBIT WATER TIMER BLK/GRY 1ZN (21004)
- MANITOWOC ICE Water Pump Assembly (000013435)
- BEVERAGE-AIR Door Gasket - 14-5/8" X 19-5/8" (712-012D-13)
- CAMBRO Textured Surface Tray, 17 3/4 in L, Red (EA1418FF163)
- CAMBRO Market Pan, 1 1/2 x 8 7/8 in, White (EA92615MT148)
- CAMBRO Tray, Rectangular, Tan, 14x18, PK12 (CA1418104)
- CAMBRO 18 in x 14 in Sherwood Green Fast Food Tray (1418FF119)
- CAMBRO 18 in x 14 in Black Fast Food Tray (1418FF110)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- TABLECRAFT Mediterranean Basket, 3 Tier (BKT3)
- Cambro Trays and Platters