Shop All Serving Plates and Bowls
Cambro
Swirl Bowl, 13 oz
Mfr # EASRB13152
Zoro # G400422263
product price: $2.89
/ea
Sold in multiples of 24 for $69.36
$69.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Product Type Swirl Bowl
Product Information
- Brand Cambro
- MFR # EASRB13152
- Zoro # G400422263
- UPC # 099511340200
- Country of Origin United States
- Category Serving Plates and Bowls
Details
Item | Swirl Bowl |
Color | Clear |
Product Type | Swirl Bowl |
Description
Swirl Bowl, Color Clear, Product Type Swirl Bowl, Capacity 13 oz, Material Polyethylene Terephthalate, Pattern SAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARLINE Spray Tube W/Base Only- No Mag (631-0005)
- RITZ Dish Cloth Cactus 2Pk (27230)
- VULCAN HART Pilot Valve 1/8 Mpt X 3/16 Cc (00-404738-00002)
- ANCHOR PACKAGING Film, 12 in. x 2,000 ft, Blue Tinted (7301112)
- CAMBRO Dinnerware Platter, 12" Dia, Black (EA120CWP110)
- CAMBRO Plate, 9", Polycarbonate Beige PK48 (CA9CWNR133)
- CAMBRO Nappie Bowl, 12-1/2 oz., Polycarbonate Beige PK48 (CA100CW133)
- CAMBRO 10 9/16 in Camwear® Camcover® Clear Round Plate Cover (1005CW152)
- CAMBRO 10 in Versa Camcover® Gray Square Plate Cover (978SFVS191)
- CAMBRO Nappie Bowl, 5 1/4 in Dia, 15.3 oz (EA50CW110)
- DINNERWARE Dinnerware 1075451 Pyrex Storage 11Cp Rectangle (1075451)
- Cambro Serving Plates and Bowls