Shop All Drinking Glasses
Cambro
Multi Pack Colorware Tumbler 9.5 oz. Cle
Mfr # EA950PSW152
Zoro # G000423745
product price: $1.29
/ea
Sold in multiples of 72 for $92.88
$92.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Product Type Colorware Tumbler
- NSF Certified No
Product Information
- Brand Cambro
- MFR # EA950PSW152
- Zoro # G000423745
- UPC # 099511323555
- Country of Origin United States
- Category Drinking Glasses
Details
Item | Multi Pack Colorware Tumbler 9.5 oz. Cle |
Color | Clear |
Product Type | Colorware Tumbler |
NSF Certified | No |
Description
Multi Pack Colorware Tumbler 9.5 oz. Cle, Product Type Colorware Tumbler, Capacity 9.5 fl oz, Color Clear, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJM PACKAGING Coated Paper Plates, 9", White, Round, PK1200 (AJM CP9GOAWH)
- SODASTREAM Drink Mix, Cranberry Raspberry Zero Calorie, 14.8 oz (1024257011)
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Double Mesh (WHSDF10)
- PERLICK Glasswasher Wash Pump For Pkbr (50445)
- CAMBRO Colorware Tumbler 5 oz. Clear (EA500P2152)
- CAMBRO Multi Pack Colorware Tumbler 8 oz. Clear (EA800PSW12152)
- CAMBRO Cambro Plastic 22 oz. Clear Laguna Tumbler, PK36 (LT22152)
- CAMBRO Colorware Tumbler 8 oz. Clear (EA800P152)
- CAMBRO Colorware Tumbler 12 oz. Clear (EA1200P152)
- CAMBRO Multi Pack Colorware Tumbler 16 oz. Clea (EA1600PSW12152)
- LIBBEY Libbey 10 oz. Straight Sided Collins Glass, PK72 (53)
- Cambro Drinking Glasses