Shop All Food Service Carts
Cambro
Meal Delivery Cart, 48 1/2x32 1/2x44, Gray
Mfr # EAMDC1418S20191
Zoro # G9812381
product price: $3,130.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,130.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Pass-through / Nonpass-through Non-Pass-Through
- Material Polyethylene
- Overall Width 48 1/2 in
- Color Gray
Product Information
- Brand Cambro
- MFR # EAMDC1418S20191
- Zoro # G9812381
- UPC # 099511242641
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 48 1/2 in |
Overall Height | 44 in |
Overall Depth | 32 1/2 in |
Tray Size | 14 in x 18 in |
Inside Height | 29 in |
Caster Dia. | 5 in |
Tray Size (In.) | 14 x 18 |
Inside Width | 18 3/8 in |
Door Width (In.) | 33 |
External Dimensions W x D x H | 48-1/2 x 32-1/2 x 44" |
Internal Cabinet Dimensions W x D x H | 20 1/2 x 30 1/4 x 27 1/2" |
Inside Depth | 28 5/8 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 48 1/2 in, Caster Diameter 5 in, Caster Material Nylon, Includes 2 Louvered Vent Panels, Inside Depth 28 5/8 in, Inside Height 28 5/8 in, Inside Width 18 3/8 in, Overall Height 44 in, Product Type Meal Delivery Cart, Color Gray, Distance Between Rails 5 1/2 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 2, Number of Trays 20, Overall Width 32 1/2 in, Number of Menu Clips 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Razor Blade (WA906B)
- EMERALD Electric Single Burner - White (SM-STV-2600)
- GE Canister Wrench (WX5X3002)
- DYNABRADE PAD HARD PLATEN 1/2" X 7" DYNAPAD PK/5 (DB11026)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- PROLUXE Dough Cart With Tubs (DC96)
- LAKESIDE Regular Open Drop-In Plate Dispenser - Fits Plates 9-1/4" to 10-1/8" (4010)
- LAKESIDE Tray Delivery Cart, Stainless, 27x36x56 (541)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- DAPHNES DINNETTE Mat Aluminum Cart, 46 x 34 x 36 in. (DA116608)
- SAFCO Refreshment Cart, Mobile, Mahogany (8953MH)
- Cambro Food Service Carts