Shop All Measuring Utensils
Cambro
Liquid Measuring Cup, 2 Qt., Clear, PK12
Mfr # CA200MCCW135
Zoro # G3735523
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Material polycarbonate
- Color Clear
- Handle Type Molded
- Handle Color Clear
Product Information
- Brand Cambro
- MFR # CA200MCCW135
- Zoro # G3735523
- UPC # 099511314324
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Width | 5 9/16 in |
Length | 7 1/2 in |
Height | 8 1/4 in |
Overall Height | 8 1/4 in |
Overall Length | 7 1/2 in |
Overall Width | 5 9/16 in |
Details
Item | Polycarbonate Measuring Cup |
Capacity | 2 qt |
Material | polycarbonate |
Color | Clear |
Handle Type | Molded |
Handle Color | Clear |
Standards | NSF |
Product Type | Measuring Cup |
Graduation Subdivisions | 2 qt |
Dry/Liquid | Dry, Liquid |
NSF Certified | Yes |
Handle Style | Molded |
Description
Polycarbonate Measuring Cup, Overall Height 8 1/4 in, Material Polycarbonate, Color Clear, Handle Color Clear, Handle Style Molded, Capacity 2 qt, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 2 qt, Overall Length 7 1/2 in, Overall Width 5 9/16 in, NSF Certified Yes, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT HEATER-ORG-5350W/240V/60HZ (964P3)
- GE Microwave Hood Damper Assembly (WB06X10436)
- DISCO Disco 13"x20" Fryer Shortening Envelop Filter, PK100 (D1320E3)
- FOLLETT ICE Drain Pan, 110 (PD502705)
- CAMBRO Dry Measuring Cup, 1 Cup, Clear, PK12 (CA25MCCW135)
- CAMBRO 1 Cup Measuring Cup-135 Clear (25MCCW-135)
- CAMBRO Cambro 1 qt. Clear Measuring Cup (100MCCW135)
- CAMBRO Liquid Measuring Cup, 1 Qt., Clear, PK12 (CA100MCCW135)
- CAMBRO Cambro Clear Plastic 1 Pint Measuring Cup (50MCCW135)
- CAMBRO 4 qt. Polycarbonate Polycarbonate Measuring Cup, Clear (EA400MCCW135)
- ALLPOINTS Cup, Measuring - Ss 1 Cu P (8405055)
- Cambro Measuring Utensils